Motion
C405E-225
Keyless Locking Rigid Coupling - 2.2500 in Bore, 3.5433 in OD, 2.9130 in Length, Steel
Mi Item #02771444
MFR #C405E-225
Price$462.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 2.2500 in Bore, 3.5433 in OD, 2.9130 in Length, Steel
Mi Item #02771444
MFR #C405E-225

Mfr description
C405E-225 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.46/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Bore Size
    2.2500 in
  • Coupling Length  
    2.9130 in
  • Length Through Bore  
    2.5980 in
  • Outside Diameter  
    3.5433 in
  • Screw Length
    55 mm
  • Screw Size
    M8 x 55
  • Screw Thread Size
    M8 x 55
  • Weight
    4.139619 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    20010 psi
  • Manufacturer Upc Number
    044861076323
  • Material
    Steel
  • Maximum Transmitted Torque
    4341 ft·lb
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • Torque Capacity
    4341 ft-lbs
  • UPC_NO
    044861076323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)