Motion
C405M-35X60
Keyless Locking Rigid Coupling - 35 mm Bore, 60 mm OD, 2.3620 in Length, Steel
Mi Item #02771449
MFR #C405M-35X60
Price$233.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 35 mm Bore, 60 mm OD, 2.3620 in Length, Steel
Mi Item #02771449
MFR #C405M-35X60

Mfr description
C405M-35X60 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.88/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bore Size
    1.3780 in
  • Coupling Length  
    2.3620 in
  • Length Through Bore  
    2.1260 in
  • Outside Diameter  
    60 mm
  • Screw Length
    45 mm
  • Screw Size
    M6
  • Screw Thread Size
    M6 x 45
  • Weight
    1.535019 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    14715 psi
  • Manufacturer Upc Number
    044861076682
  • Material
    Steel
  • Maximum Transmitted Torque
    1007 ft·lb
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • Torque Capacity
    1007 ft-lbs
  • UPC_NO
    044861076682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)