Motion
C733M-130
Keyless Standard Duty Shrink Disc - C733 Series, 8.4650 in OD, 1.6540 in LTB
MI ITEM #02771510
MFR #C733M-130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - C733 Series, 8.4650 in OD, 1.6540 in LTB
MI ITEM #02771510
MFR #C733M-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C733M-130 SHRINK DISC

Specifications

  • Keyless Bushing Type
    Hex-Head Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Series
    C733
  • Manufacturer Upc Number
    044861084588
  • Weight
    17.7 lbs
  • UPC_NO
    044861084588
  • Mounting Type
    External (Shrink Disc)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought