Motion
C733M-14
Keyless Locking Shrink Disc - 14 mm Bore, 38 mm OD, 0.7280 in Length, Steel
Mi Item #02771511
MFR #C733M-14
Price$183.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 14 mm Bore, 38 mm OD, 0.7280 in Length, Steel
Mi Item #02771511
MFR #C733M-14

Mfr description
C733M-14 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.62/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Bore Size
    0.5510 in
  • Coupling Length  
    0.7280 in
  • Length Through Bore  
    0.0591 in
  • Outside Diameter  
    38 mm
  • Screw Length
    12 mm
  • Screw Thread Size
    M5 x 12
  • Weight
    0.2 lbs

Details

  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084519
  • Material
    Steel
  • Maximum Transmitted Torque
    1395 ft-lbs
  • Number Of Locking Screws
    3
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • UPC_NO
    044861084519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)