Motion
C733M-30
Keyless Locking Shrink Disc - 30 mm Bore, 60 mm OD, 0.9250 in Length, Steel
Mi Item #02771518
MFR #C733M-30
Price$134.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 30 mm Bore, 60 mm OD, 0.9250 in Length, Steel
Mi Item #02771518
MFR #C733M-30

Mfr description
C733M-30 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.39/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bore Size
    1.1810 in
  • Coupling Length  
    0.9250 in
  • Length Through Bore  
    0.7874 in
  • Outside Diameter  
    60 mm
  • Screw Length
    18 mm
  • Screw Size
    M5
  • Screw Thread Size
    M5
  • Weight
    0.80863 lbs

Details

  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084441
  • Material
    Steel
  • Maximum Transmitted Torque
    3894 ft-lbs
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    C733
  • Torque Capacity
    122 ft-lbs to 316 ft-lbs
  • UPC_NO
    044861084441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)