Motion
C200E-100
Cap Screw Clamping Keyless Bushing - C200 Series, 1.0000 in ID, 1.9690 in OD, 0.7874 in LTB
MI ITEM #02771522
MFR #C200E-100
Price$84.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 1.0000 in ID, 1.9690 in OD, 0.7874 in LTB
MI ITEM #02771522
MFR #C200E-100

Mfr description
C200E-100 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.23/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Hub Contact Pressure
    +16161 psi
  • Length Through Bore  
    0.7874 in
  • Maximum Transmitted Thrust
    8027 lbf
  • Mountable Length
    0.669 in
  • Outside Diameter  
    1.9690 in
  • Overall Length
    1.02 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +31813 psi
  • Weight
    0.557107 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    10 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075890
  • Material
    Steel
  • Maximum Transmitted Torque
    334 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    8027 lbf
  • UPC_NO
    044861075890

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)