Motion
C200E-112
Cap Screw Clamping Keyless Bushing - C200 Series, 1.1250 in ID, 2.1654 in OD, 0.7874 in LTB
Mi Item #02771523
MFR #C200E-112
Price$113.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 1.1250 in ID, 2.1654 in OD, 0.7874 in LTB
Mi Item #02771523
MFR #C200E-112

Mfr description
C200E-112 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.21/each

Specifications

Dimensions

  • Bolt Size
    M6 x 18
  • Bore Diameter
    1.1250 in
  • Hub Contact Pressure
    16324 psi
  • Length Through Bore  
    0.7874 in
  • Maximum Transmitted Thrust
    8919 lbf
  • Mountable Length
    0.669 in
  • Outside Diameter  
    2.1654 in
  • Overall Length
    1.02 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +31420 psi
  • Weight
    0.845 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    10 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075197
  • Material
    Steel
  • Maximum Transmitted Torque
    418 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    10
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    8919 lbf
  • UPC_NO
    044861075197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)