Motion
C200E-125
Cap Screw Clamping Keyless Bushing - C200 Series, 1.2500 in ID, 2.3622 in OD, 0.7874 in LTB
Mi Item #02771526
MFR #C200E-125
Price$111.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 1.2500 in ID, 2.3622 in OD, 0.7874 in LTB
Mi Item #02771526
MFR #C200E-125

Mfr description
C200E-125 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.88/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    1.2500 in
  • Hub Contact Pressure
    17957 psi
  • Length Through Bore  
    0.7874 in
  • Maximum Transmitted Thrust
    10703 lbf
  • Mountable Length
    0.669 in
  • Outside Diameter  
    2.3622 in
  • Overall Length
    1.02 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +33934 psi
  • Weight
    0.775348 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    10 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075586
  • Material
    Steel
  • Maximum Transmitted Torque
    557 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    12
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    10703 lbf
  • UPC_NO
    044861075586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)