Motion
C200E-175
Cap Screw Clamping Keyless Bushing - C200 Series, 1.7500 in ID, 2.9530 in OD, 0.9450 in LTB
Mi Item #02771531
MFR #C200E-175
Price$145.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 1.7500 in ID, 2.9530 in OD, 0.9450 in LTB
Mi Item #02771531
MFR #C200E-175

Mfr description
C200E-175 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.71/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter
    1.7500 in
  • Hub Contact Pressure
    +22483 psi
  • Length Through Bore  
    0.9450 in
  • Maximum Transmitted Thrust
    19706 lbf
  • Mountable Length
    0.787 in
  • Outside Diameter  
    2.9530 in
  • Overall Length
    1.26 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +37935 psi
  • Weight
    1.2 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    26 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075944
  • Material
    Steel
  • Maximum Transmitted Torque
    1437 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    12
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    19706 lbf
  • UPC_NO
    044861075944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)