Motion
C200E-218
Cap Screw Clamping Keyless Bushing - C200 Series, 2.1875 in ID, 3.5433 in OD, 0.9450 in LTB
Mi Item #02771536
MFR #C200E-218
Price$161.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 2.1875 in ID, 3.5433 in OD, 0.9450 in LTB
Mi Item #02771536
MFR #C200E-218

Mfr description
C200E-218 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.90/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Hub Contact Pressure
    21858 psi
  • Length Through Bore  
    0.9450 in
  • Maximum Transmitted Thrust
    22991 lbf
  • Mountable Length
    0.787 in
  • Outside Diameter  
    3.5433 in
  • Overall Length
    1.26 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +35406 psi
  • Weight
    1.841758 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075128
  • Material
    Steel
  • Maximum Transmitted Torque
    2095 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    14
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    22991 lbf
  • UPC_NO
    044861075128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)