Motion
C200E-225
Cap Screw Clamping Keyless Bushing - C200 Series, 2.2500 in ID, 3.5433 in OD, 0.9450 in LTB
MI ITEM #02771537
MFR #C200E-225
Your Price$141.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 2.2500 in ID, 3.5433 in OD, 0.9450 in LTB
MI ITEM #02771537
MFR #C200E-225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.57/each(List $289.26)

Overview

Mfr description
C200E-225 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    22991 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    2155 ft·lb
  • Maximum Transmitted Thrust
    22991 lbf
  • Number Of Locking Screws
    14
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +34422 psi
  • Hub Contact Pressure
    21858 psi
  • Mountable Length
    0.787 in
  • Overall Length
    1.26 in
  • Series
    C200
  • Installation Torque
    26 ft-lbs
  • Manufacturer Upc Number
    044861075777
  • Weight
    1.860426 lbs
  • UPC_NO
    044861075777
  • Bore Diameter
    2.2500 in
  • Mounting Type
    Internal
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text