Motion
C200E-293
Cap Screw Clamping Keyless Bushing - C200 Series, 2.9375 in ID, 4.5276 in OD, 1.1020 in LTB
MI ITEM #02771546
MFR #C200E-293
Your Price$234.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 2.9375 in ID, 4.5276 in OD, 1.1020 in LTB
MI ITEM #02771546
MFR #C200E-293

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$234.72/each(List $431.88)

Overview

Mfr description
C200E-293 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    36569 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    4476 ft·lb
  • Maximum Transmitted Thrust
    36569 lbf
  • Number Of Locking Screws
    14
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +34948 psi
  • Hub Contact Pressure
    22675 psi
  • Mountable Length
    0.945 in
  • Overall Length
    1-1/2 in
  • Series
    C200
  • Manufacturer Upc Number
    044861075968
  • Weight
    3.195589 lbs
  • UPC_NO
    044861075968
  • Bore Diameter
    2.9375 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text