Motion
C200E-300
Cap Screw Clamping Keyless Bushing - C200 Series, 3.0000 in ID, 4.7244 in OD, 1.1020 in LTB
Mi Item #02771547
MFR #C200E-300
Price$248.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 3.0000 in ID, 4.7244 in OD, 1.1020 in LTB
Mi Item #02771547
MFR #C200E-300

Mfr description
C200E-300 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.28/each

Specifications

Dimensions

  • Bolt Size
    M10 x 25
  • Bore Diameter
    3.0000 in
  • Hub Contact Pressure
    +21730 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    36569 lbf
  • Mountable Length
    0.945 in
  • Outside Diameter  
    4.7244 in
  • Overall Length
    1-1/2 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +34220 psi
  • Weight
    3.661772 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    51 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075494
  • Material
    Steel
  • Maximum Transmitted Torque
    4571 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    14
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    36569 lbf
  • UPC_NO
    044861075494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)