Motion
C200E-343
Cap Screw Clamping Keyless Bushing - C200 Series, 3.4375 in ID, 5.1181 in OD, 1.1020 in LTB
Mi Item #02771551
MFR #C200E-343
Price$201.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 3.4375 in ID, 5.1181 in OD, 1.1020 in LTB
Mi Item #02771551
MFR #C200E-343

Mfr description
C200E-343 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.54/each

Specifications

Dimensions

  • Bolt Size
    M10 x 25
  • Bore Diameter
    3.4375 in
  • Hub Contact Pressure
    22924 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    41793 lbf
  • Mountable Length
    0.945 in
  • Outside Diameter  
    5.1181 in
  • Overall Length
    1-1/2 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +34131 psi
  • Weight
    3.878991 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075999
  • Material
    Steel
  • Maximum Transmitted Torque
    5986 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    16
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    41793 lbf
  • UPC_NO
    044861075999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)