Motion
C200E-375
Cap Screw Clamping Keyless Bushing - C200 Series, 3.7500 in ID, 5.3050 in OD, 1.1020 in LTB
MI ITEM #02771553
MFR #C200E-375
Your Price$270.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 3.7500 in ID, 5.3050 in OD, 1.1020 in LTB
MI ITEM #02771553
MFR #C200E-375

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$270.87/each(List $523.58)

Overview

Mfr description
C200E-375 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    47017 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    7346 ft·lb
  • Maximum Transmitted Thrust
    47017 lbf
  • Number Of Locking Screws
    18
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +35198 psi
  • Hub Contact Pressure
    +24880 psi
  • Mountable Length
    0.945 in
  • Overall Length
    1-1/2 in
  • Series
    C200
  • Installation Torque
    51 ft-lbs
  • Manufacturer Upc Number
    044861075340
  • Weight
    3.677416 lbs
  • UPC_NO
    044861075340
  • Bore Diameter
    3.7500 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text