Motion
C200E-393
Cap Screw Clamping Keyless Bushing - C200 Series, 3.9375 in ID, 5.7087 in OD, 1.2992 in LTB
Mi Item #02771554
MFR #C200E-393
Price$310.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 3.9375 in ID, 5.7087 in OD, 1.2992 in LTB
Mi Item #02771554
MFR #C200E-393

Mfr description
C200E-393 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.53/each

Specifications

Dimensions

  • Bolt Size
    M12 x 30
  • Bore Diameter
    3.9375 in
  • Hub Contact Pressure
    24291 psi
  • Length Through Bore  
    1.2992 in
  • Maximum Transmitted Thrust
    53513 lbf
  • Mountable Length
    1.024 in
  • Outside Diameter  
    5.7087 in
  • Overall Length
    1.77 in
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    +35218 psi
  • Weight
    5.018302 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    89 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075135
  • Material
    Steel
  • Maximum Transmitted Torque
    8779 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    14
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    53513 lbf
  • UPC_NO
    044861075135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)