Motion
C200E-443
Cap Screw Clamping Keyless Bushing - C200 Series, 4.4375 in ID, 6.4961 in OD, 1.2992 in LTB
MI ITEM #02771556
MFR #C200E-443
Price$419.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 4.4375 in ID, 6.4961 in OD, 1.2992 in LTB
MI ITEM #02771556
MFR #C200E-443

Mfr description
C200E-443 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.89/each

Specifications

Dimensions

  • Bolt Size
    M12 x 30
  • Bore Diameter
    4.4375 in
  • Hub Contact Pressure
    24396 psi
  • Length Through Bore  
    1.2992 in
  • Maximum Transmitted Thrust
    61157 lbf
  • Mountable Length
    1.024 in
  • Outside Diameter  
    6.4961 in
  • Overall Length
    1.77 in
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    +35714 psi
  • Weight
    6.318798 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861086292
  • Material
    Steel
  • Maximum Transmitted Torque
    11308 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    16
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    61157 lbf
  • UPC_NO
    044861086292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)