Motion
C200E-493
Cap Screw Clamping Keyless Bushing - C200 Series, 4.9375 in ID, 7.0866 in OD, 1.4960 in LTB
Mi Item #02771558
MFR #C200E-493
Price$586.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 4.9375 in ID, 7.0866 in OD, 1.4960 in LTB
Mi Item #02771558
MFR #C200E-493

Mfr description
C200E-493 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$586.31/each

Specifications

Dimensions

  • Bolt Size
    M12 x 35
  • Bore Diameter
    4.9375 in
  • Hub Contact Pressure
    21377 psi
  • Length Through Bore  
    1.4960 in
  • Maximum Transmitted Thrust
    76446 lbf
  • Mountable Length
    1.339 in
  • Outside Diameter  
    7.0866 in
  • Overall Length
    1.97 in
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    +30681 psi
  • Weight
    8.2 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    89 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861086179
  • Material
    Steel
  • Maximum Transmitted Torque
    15727 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    20
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    76446 lbf
  • UPC_NO
    044861086179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)