Motion
C200E-500
Cap Screw Clamping Keyless Bushing - C200 Series, 5.0000 in ID, 7.0866 in OD, 1.4960 in LTB
MI ITEM #02771559
MFR #C200E-500
Your Price$575.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 5.0000 in ID, 7.0866 in OD, 1.4960 in LTB
MI ITEM #02771559
MFR #C200E-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$575.96/each(List $1,059.77)

Overview

Mfr description
C200E-500 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    76446 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    15926 ft·lb
  • Maximum Transmitted Thrust
    76446 lbf
  • Number Of Locking Screws
    20
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    +30298 psi
  • Hub Contact Pressure
    21377 psi
  • Mountable Length
    1.339 in
  • Overall Length
    1.97 in
  • Series
    C200
  • Installation Torque
    89 ft-lbs
  • Manufacturer Upc Number
    044861086148
  • Weight
    8 lbs
  • UPC_NO
    044861086148
  • Bore Diameter
    5.0000 in
  • Mounting Type
    Internal
  • Bolt Size
    M12 x 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text