Motion
C200E-600
Cap Screw Clamping Keyless Bushing - C200 Series, 6.0000 in ID, 8.2677 in OD, 1.4960 in LTB
MI ITEM #02771561
MFR #C200E-600
Your Price$756.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 6.0000 in ID, 8.2677 in OD, 1.4960 in LTB
MI ITEM #02771561
MFR #C200E-600

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$756.78/each(List $1,392.47)

Overview

Mfr description
C200E-600 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    99380 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    24845 ft·lb
  • Maximum Transmitted Thrust
    99380 lbf
  • Number Of Locking Screws
    26
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    +32823 psi
  • Hub Contact Pressure
    +23820 psi
  • Mountable Length
    1.339 in
  • Overall Length
    1.97 in
  • Series
    C200
  • Manufacturer Upc Number
    044861086490
  • Weight
    10.916133 lbs
  • UPC_NO
    044861086490
  • Bore Diameter
    6.0000 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text