Motion
C200E-650
Cap Screw Clamping Keyless Bushing - C200 Series, 6.5000 in ID, 8.8583 in OD, 1.7320 in LTB
MI ITEM #02771562
MFR #C200E-650
List Price$1,663.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 6.5000 in ID, 8.8583 in OD, 1.7320 in LTB
MI ITEM #02771562
MFR #C200E-650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,663.19/each for your price

Overview

Mfr description
C200E-650 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    115236 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    31210 ft·lb
  • Maximum Transmitted Thrust
    115236 lbf
  • Number Of Locking Screws
    22
  • Screw Size
    M14x40
  • Shaft Contact Pressure
    +31434 psi
  • Hub Contact Pressure
    23065 psi
  • Mountable Length
    1.496 in
  • Overall Length
    2.28 in
  • Series
    C200
  • Installation Torque
    140 ft-lbs
  • Manufacturer Upc Number
    044861086360
  • Weight
    13.2 lbs
  • UPC_NO
    044861086360
  • Bore Diameter
    6.5000 in
  • Mounting Type
    Internal
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text