Motion
C200E-700
Cap Screw Clamping Keyless Bushing - C200 Series, 7.0000 in ID, 9.2520 in OD, 1.7320 in LTB
MI ITEM #02771564
MFR #C200E-700
Price$996.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 7.0000 in ID, 9.2520 in OD, 1.7320 in LTB
MI ITEM #02771564
MFR #C200E-700

Mfr description
C200E-700 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$996.85/each

Specifications

Dimensions

  • Bolt Size
    M14 x 40
  • Bore Diameter
    7.0000 in
  • Hub Contact Pressure
    24091 psi
  • Length Through Bore  
    1.7320 in
  • Maximum Transmitted Thrust
    125712 lbf
  • Mountable Length
    1.496 in
  • Outside Diameter  
    9.2520 in
  • Overall Length
    2.28 in
  • Screw Size
    M14
  • Shaft Contact Pressure
    +31842 psi
  • Weight
    13.5 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    140 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861086650
  • Material
    Steel
  • Maximum Transmitted Torque
    36666 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    24
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    125712 lbf
  • UPC_NO
    044861086650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)