Motion
C200E-787
Cap Screw Clamping Keyless Bushing - C200 Series, 7.8750 in ID, 10.2362 in OD, 2.0470 in LTB
MI ITEM #02771566
MFR #C200E-787
List Price$2,457.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 7.8750 in ID, 10.2362 in OD, 2.0470 in LTB
MI ITEM #02771566
MFR #C200E-787

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,457.65/each for your price

Overview

Mfr description
C200E-787 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    157140 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    51562 ft·lb
  • Maximum Transmitted Thrust
    157140 lbf
  • Number Of Locking Screws
    30
  • Screw Size
    M14
  • Shaft Contact Pressure
    +29227 psi
  • Hub Contact Pressure
    22485 psi
  • Mountable Length
    1.811 in
  • Overall Length
    2.6 in
  • Series
    C200
  • Installation Torque
    140 ft-lbs
  • Manufacturer Upc Number
    044861086186
  • Weight
    18.8 lbs
  • UPC_NO
    044861086186
  • Bore Diameter
    7.8750 in
  • Mounting Type
    Internal
  • Bolt Size
    M14 x 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text