Motion
C200M-35X60
Cap Screw Clamping Keyless Bushing - C200 Series, 35 mm ID, 2.3622 in OD, 0.7874 in LTB
Mi Item #02771568
MFR #C200M-35X60
Price$71.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 35 mm ID, 2.3622 in OD, 0.7874 in LTB
Mi Item #02771568
MFR #C200M-35X60

Mfr description
C200M-35X60 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.27/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    35 mm
  • Hub Contact Pressure
    17957 psi
  • Length Through Bore  
    0.7874 in
  • Maximum Transmitted Thrust
    10703 lbf
  • Mountable Length
    0.669 in
  • Outside Diameter  
    2.3622 in
  • Overall Length
    1.024 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +30783 psi
  • Weight
    0.669114 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    10 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075289
  • Material
    Steel
  • Maximum Transmitted Torque
    614 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    12
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    10703 lbf
  • UPC_NO
    044861075289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)