Motion
C200M-40X65
Cap Screw Clamping Keyless Bushing - C200 Series, 40 mm ID, 2.5591 in OD, 0.7874 in LTB
Mi Item #02771570
MFR #C200M-40X65
Price$122.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 40 mm ID, 2.5591 in OD, 0.7874 in LTB
Mi Item #02771570
MFR #C200M-40X65

Mfr description
C200M-40X65 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.93/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Hub Contact Pressure
    +19338 psi
  • Length Through Bore  
    0.7874 in
  • Maximum Transmitted Thrust
    12486 lbf
  • Mountable Length
    0.669 in
  • Outside Diameter  
    2.5591 in
  • Overall Length
    1.024 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +31424 psi
  • Weight
    0.801291 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075692
  • Material
    Steel
  • Maximum Transmitted Torque
    819 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    14
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    12486 lbf
  • UPC_NO
    044861075692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)