Motion
C200M-24x50
Cap Screw Clamping Keyless Bushing - C200 Series, 24 mm ID, 1.9690 in OD, 0.7874 in LTB
MI ITEM #02771574
MFR #C200M-24x50
List Price$183.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 24 mm ID, 1.9690 in OD, 0.7874 in LTB
MI ITEM #02771574
MFR #C200M-24x50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.17/each for your price

Overview

Mfr description
C200M-24X50 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    8027 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    316 ft·lb
  • Maximum Transmitted Thrust
    8027 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +33668 psi
  • Hub Contact Pressure
    +16161 psi
  • Mountable Length
    0.669 in
  • Overall Length
    1.024 in
  • Series
    C200
  • Manufacturer Upc Number
    044861075302
  • Weight
    0.439713 lbs
  • UPC_NO
    044861075302
  • Bore Diameter
    24 mm
  • Mounting Type
    Internal
  • Bolt Size
    M6 x 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text