Motion
C200M-28x55
Cap Screw Clamping Keyless Bushing - C200 Series, 28 mm ID, 2.1654 in OD, 0.7874 in LTB
MI ITEM #02771576
MFR #C200M-28x55
List Price$202.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 28 mm ID, 2.1654 in OD, 0.7874 in LTB
MI ITEM #02771576
MFR #C200M-28x55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.24/each for your price

Overview

Mfr description
C200M-28X55 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    8919 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    410 ft·lb
  • Maximum Transmitted Thrust
    8919 lbf
  • Number Of Locking Screws
    10
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +32065 psi
  • Hub Contact Pressure
    16324 psi
  • Mountable Length
    0.669 in
  • Overall Length
    1.024 in
  • Series
    C200
  • Installation Torque
    10 ft-lbs
  • Manufacturer Upc Number
    044861075166
  • Weight
    0.677524 lbs
  • UPC_NO
    044861075166
  • Bore Diameter
    28 mm
  • Mounting Type
    Internal
  • Bolt Size
    M6 x 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text