Motion
C200M-85X125
Cap Screw Clamping Keyless Bushing - C200 Series, 85 mm ID, 4.9213 in OD, 1.1020 in LTB
MI ITEM #02771582
MFR #C200M-85X125
Price$268.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 85 mm ID, 4.9213 in OD, 1.1020 in LTB
MI ITEM #02771582
MFR #C200M-85X125

Mfr description
C200M-85X125 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.90/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Hub Contact Pressure
    +23841 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    41793 lbf
  • Mountable Length
    0.945 in
  • Outside Diameter  
    4.9213 in
  • Overall Length
    1.496 in
  • Screw Size
    M10 x 25
  • Shaft Contact Pressure
    +35060 psi
  • Weight
    3.67155 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075555
  • Material
    Steel
  • Maximum Transmitted Torque
    5827 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    16
  • Number Of Tapers
    2
  • Series
    C200
  • UPC_NO
    044861075555

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)