Motion
C200M-95x135
Cap Screw Clamping Keyless Bushing - C200 Series, 95 mm ID, 5.3150 in OD, 1.1020 in LTB
MI ITEM #02771584
MFR #C200M-95x135
Your Price$284.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 95 mm ID, 5.3150 in OD, 1.1020 in LTB
MI ITEM #02771584
MFR #C200M-95x135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$284.56/each(List $523.58)

Overview

Mfr description
C200M-95X135 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    7327 ft·lb
  • Maximum Transmitted Thrust
    47017 lbf
  • Number Of Locking Screws
    18
  • Screw Size
    M10 x 25
  • Shaft Contact Pressure
    +35291 psi
  • Hub Contact Pressure
    +24834 psi
  • Mountable Length
    0.945 in
  • Overall Length
    1.496 in
  • Series
    C200
  • Manufacturer Upc Number
    044861075630
  • Weight
    3.5 lbs
  • UPC_NO
    044861075630
  • Bore Diameter
    95 mm
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text