Motion
C200M-110X155
Cap Screw Clamping Keyless Bushing - C200 Series, 110 mm ID, 6.1024 in OD, 1.2992 in LTB
MI ITEM #02771585
MFR #C200M-110X155
Price$305.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 110 mm ID, 6.1024 in OD, 1.2992 in LTB
MI ITEM #02771585
MFR #C200M-110X155

Mfr description
C200M-110X155 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.07/each

Specifications

Dimensions

  • Bolt Size
    M12 x 30
  • Bore Diameter
    110 mm
  • Hub Contact Pressure
    22724 psi
  • Length Through Bore  
    1.2992 in
  • Maximum Transmitted Thrust
    53513 lbf
  • Mountable Length
    1.024 in
  • Outside Diameter  
    6.1024 in
  • Overall Length
    1.772 in
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    +32020 psi
  • Weight
    5.628166 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    89 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861086742
  • Material
    Steel
  • Maximum Transmitted Torque
    9656 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    14
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    53513 lbf
  • UPC_NO
    044861086742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)