Motion
C200M-120x165
Cap Screw Clamping Keyless Bushing - C200 Series, 120 mm ID, 6.4961 in OD, 1.2992 in LTB
MI ITEM #02771586
MFR #C200M-120x165
Your Price$407.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 120 mm ID, 6.4961 in OD, 1.2992 in LTB
MI ITEM #02771586
MFR #C200M-120x165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$407.66/each(List $750.11)

Overview

Mfr description
C200M-120X165 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    61157 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    12039 ft·lb
  • Maximum Transmitted Thrust
    61157 lbf
  • Number Of Locking Screws
    16
  • Screw Size
    M12
  • Shaft Contact Pressure
    +33545 psi
  • Hub Contact Pressure
    +24396 psi
  • Mountable Length
    1.024 in
  • Overall Length
    1.772 in
  • Series
    C200
  • Installation Torque
    89 ft-lbs
  • Manufacturer Upc Number
    044861086803
  • Weight
    5.89675 lbs
  • UPC_NO
    044861086803
  • Bore Diameter
    120 mm
  • Mounting Type
    Internal
  • Bolt Size
    M12 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text