Motion
C200M-140X190
Cap Screw Clamping Keyless Bushing - C200 Series, 140 mm ID, 7.4803 in OD, 1.4960 in LTB
Mi Item #02771588
MFR #C200M-140X190
Price$644.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 140 mm ID, 7.4803 in OD, 1.4960 in LTB
Mi Item #02771588
MFR #C200M-140X190

Mfr description
C200M-140X190 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.85/each

Specifications

Dimensions

  • Bolt Size
    M12 x 35
  • Bore Diameter
    140 mm
  • Hub Contact Pressure
    22277 psi
  • Length Through Bore  
    1.4960 in
  • Maximum Transmitted Thrust
    84091 lbf
  • Mountable Length
    1.339 in
  • Outside Diameter  
    7.4803 in
  • Overall Length
    1.969 in
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    +30233 psi
  • Weight
    8.2 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    89 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861087688
  • Material
    Steel
  • Maximum Transmitted Torque
    19312 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    22
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    84091 lbf
  • UPC_NO
    044861087688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)