Motion
C200M-160x210
Cap Screw Clamping Keyless Bushing - C200 Series, 160 mm ID, 8.2677 in OD, 1.4960 in LTB
MI ITEM #02771590
MFR #C200M-160x210
Your Price$747.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 160 mm ID, 8.2677 in OD, 1.4960 in LTB
MI ITEM #02771590
MFR #C200M-160x210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$747.93/each(List $1,392.47)

Overview

Mfr description
C200M-160X210 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    99380 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    26084 ft·lb
  • Maximum Transmitted Thrust
    99380 lbf
  • Number Of Locking Screws
    26
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    +31264 psi
  • Hub Contact Pressure
    23820 psi
  • Mountable Length
    1.339 in
  • Overall Length
    1.969 in
  • Series
    C200
  • Installation Torque
    89 ft-lbs
  • Manufacturer Upc Number
    044861051375
  • Weight
    9.4 lbs
  • UPC_NO
    044861051375
  • Bore Diameter
    160 mm
  • Mounting Type
    Internal
  • Bolt Size
    M12 x 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text