Motion
C200M-190x250
Cap Screw Clamping Keyless Bushing - C200 Series, 190 mm ID, 9.8425 in OD, 2.0470 in LTB
MI ITEM #02771593
MFR #C200M-190x250
Your Price$1,247.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 190 mm ID, 9.8425 in OD, 2.0470 in LTB
MI ITEM #02771593
MFR #C200M-190x250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,247.57/each(List $2,295.53)

Overview

Mfr description
C200M-190X250 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    146664 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    45712 ft·lb
  • Maximum Transmitted Thrust
    146664 lbf
  • Number Of Locking Screws
    28
  • Screw Size
    M14x45
  • Shaft Contact Pressure
    +28718 psi
  • Hub Contact Pressure
    21825 psi
  • Mountable Length
    1.811 in
  • Overall Length
    2.598 in
  • Series
    C200
  • Installation Torque
    140 ft-lbs
  • Manufacturer Upc Number
    044861087442
  • Weight
    18 lbs
  • UPC_NO
    044861087442
  • Bore Diameter
    190 mm
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text