Motion
C200M-240x305
Cap Screw Clamping Keyless Bushing - C200 Series, 240 mm ID, 12.0080 in OD, 2.2050 in LTB
MI ITEM #02771596
MFR #C200M-240x305
Your Price$1,988.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 240 mm ID, 12.0080 in OD, 2.2050 in LTB
MI ITEM #02771596
MFR #C200M-240x305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,988.40/each(List $3,817.72)

Overview

Mfr description
C200M-240X305 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    216598 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    85275 ft·lb
  • Maximum Transmitted Thrust
    216598 lbf
  • Number Of Locking Screws
    30
  • Screw Size
    M16x50
  • Shaft Contact Pressure
    +30889 psi
  • Hub Contact Pressure
    24306 psi
  • Mountable Length
    1.969 in
  • Overall Length
    2.835 in
  • Series
    C200
  • Installation Torque
    218 ft-lbs
  • Manufacturer Upc Number
    044861087695
  • Weight
    26 lbs
  • UPC_NO
    044861087695
  • Bore Diameter
    240 mm
  • Mounting Type
    Internal
  • Bolt Size
    M16 x 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text