Motion
C200M-260X325
Cap Screw Clamping Keyless Bushing - C200 Series, 260 mm ID, 12.7950 in OD, 2.2050 in LTB
MI ITEM #02771597
MFR #C200M-260X325
Price$4,101.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 260 mm ID, 12.7950 in OD, 2.2050 in LTB
MI ITEM #02771597
MFR #C200M-260X325

Mfr description
C200M-260X325 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,101.16/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Hub Contact Pressure
    +25852 psi
  • Length Through Bore  
    2.2050 in
  • Maximum Transmitted Thrust
    245478 lbf
  • Mountable Length
    1.969 in
  • Outside Diameter  
    12.7950 in
  • Overall Length
    2.835 in
  • Screw Size
    M16x50
  • Shaft Contact Pressure
    +32315 psi
  • Weight
    28 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861087602
  • Material
    Steel
  • Maximum Transmitted Torque
    104699 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    34
  • Number Of Tapers
    2
  • Series
    C200
  • Transmissible Axial Force
    245478 lbf
  • UPC_NO
    044861087602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)