Motion
C200M-45x75
Cap Screw Clamping Keyless Bushing - C200 Series, 45 mm ID, 2.9530 in OD, 0.9450 in LTB
MI ITEM #02771598
MFR #C200M-45x75
Your Price$135.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C200 Series, 45 mm ID, 2.9530 in OD, 0.9450 in LTB
MI ITEM #02771598
MFR #C200M-45x75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.57/each(List $260.30)

Overview

Mfr description
C200M-45X75 KEYLESS LOCKING ASSY
  • Double-Taper
  • Non-Self-Centering Design
  • For Use in Counter-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    19706 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    2
  • Maximum Transmitted Torque
    1455 ft·lb
  • Maximum Transmitted Thrust
    19706 lbf
  • Number Of Locking Screws
    12
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +37471 psi
  • Hub Contact Pressure
    22483 psi
  • Mountable Length
    0.787 in
  • Overall Length
    1.26 in
  • Series
    C200
  • Manufacturer Upc Number
    044861075388
  • Weight
    1.382509 lbs
  • UPC_NO
    044861075388
  • Bore Diameter
    45 mm
  • Mounting Type
    Internal
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text