Motion
C405E-175
Keyless Locking Assembly - 1.7500 in Bore, 2.9528 in OD, 2.4410 in Length, Steel
MI ITEM #02771605
MFR #C405E-175
List Price$633.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 1.7500 in Bore, 2.9528 in OD, 2.4410 in Length, Steel
MI ITEM #02771605
MFR #C405E-175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$633.59/each for your price

Overview

Mfr description
C405E-175 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    2363 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    7
  • Screw Thread Size
    M8 x 45
  • Screw Length
    45 mm
  • Series
    C405
  • Weight
    2.356031 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861075548
  • UPC_NO
    044861075548
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text