Motion
C405E-262
Keyless Locking Rigid Coupling - 2.6250 in Bore, 4.3307 in OD, 3.5430 in Length, Steel
Mi Item #02771612
MFR #C405E-262
Price$560.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 2.6250 in Bore, 4.3307 in OD, 3.5430 in Length, Steel
Mi Item #02771612
MFR #C405E-262

Mfr description
C405E-262 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.67/each

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Bore Size
    2.6250 in
  • Coupling Length  
    3.5430 in
  • Length Through Bore  
    3.1500 in
  • Outside Diameter  
    4.3307 in
  • Screw Length
    60 mm
  • Screw Size
    M10 x 60
  • Screw Thread Size
    M10 x 60
  • Weight
    6.6 lbs

Details

  • Coupling Material
    Steel
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    21116 psi
  • Manufacturer Upc Number
    044861076736
  • Material
    Steel
  • Maximum Transmitted Torque
    8313 ft·lb
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • Torque Capacity
    8313 ft-lbs
  • UPC_NO
    044861076736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)