Motion
C405E-312
Keyless Locking Rigid Coupling - 3.1250 in Bore, 4.7244 in OD, 3.5430 in Length, Steel
Mi Item #02771618
MFR #C405E-312
Price$511.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 3.1250 in Bore, 4.7244 in OD, 3.5430 in Length, Steel
Mi Item #02771618
MFR #C405E-312

Mfr description
C405E-312 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.38/each

Specifications

Dimensions

  • Bore Diameter  
    3.1250 in
  • Bore Size
    3.1250 in
  • Coupling Length  
    3.5430 in
  • Length Through Bore  
    3.1500 in
  • Outside Diameter  
    4.7244 in
  • Screw Length
    60 mm
  • Screw Size
    M10 x 60
  • Screw Thread Size
    M10 x 60
  • Weight
    7.401096 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    21292 psi
  • Manufacturer Upc Number
    044861076576
  • Material
    Steel
  • Maximum Transmitted Torque
    10887 ft·lb
  • Number Of Locking Screws
    11
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • Torque Capacity
    10887 ft-lbs
  • UPC_NO
    044861076576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)