Motion
C405E-337
Keyless Locking Assembly - 3.3750 in Bore, 5.1181 in OD, 3.5430 in Length, Steel
MI ITEM #02771620
MFR #C405E-337
Your Price$514.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 3.3750 in Bore, 5.1181 in OD, 3.5430 in Length, Steel
MI ITEM #02771620
MFR #C405E-337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$514.63/each(List $1,152.77)

Overview

Mfr description
C405E-337 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    12826 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    12
  • Screw Thread Size
    M10 x 60
  • Screw Length
    60 mm
  • Series
    C405
  • Weight
    8.631814 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861075074
  • UPC_NO
    044861075074
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text