Motion
C405E-443
Keyless Locking Rigid Coupling - 4.4375 in Bore, 6.4961 in OD, 4.4880 in Length, Steel
Mi Item #02771626
MFR #C405E-443
Price$899.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 4.4375 in Bore, 6.4961 in OD, 4.4880 in Length, Steel
Mi Item #02771626
MFR #C405E-443

Mfr description
C405E-443 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$899.24/each

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in
  • Bore Size
    4.4380 in
  • Coupling Length  
    4.4880 in
  • Length Through Bore  
    4.0160 in
  • Outside Diameter  
    6.4961 in
  • Screw Length
    80 mm
  • Screw Size
    M12
  • Screw Thread Size
    M12 x 80
  • Weight
    16 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    23547 psi
  • Manufacturer Upc Number
    044861086438
  • Material
    Steel
  • Maximum Transmitted Torque
    29384 ft·lb
  • Number Of Locking Screws
    14
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • Torque Capacity
    29384 ft-lbs
  • UPC_NO
    044861086438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)