Motion
C405E-450
Keyless Locking Assembly - 4.5000 in Bore, 6.4961 in OD, 4.4880 in Length, Steel
MI ITEM #02771627
MFR #C405E-450
Your Price$1,062.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 4.5000 in Bore, 6.4961 in OD, 4.4880 in Length, Steel
MI ITEM #02771627
MFR #C405E-450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,062.85/each(List $1,955.64)

Overview

Mfr description
C405E-450 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    29797 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    14
  • Screw Thread Size
    M12 x 80
  • Screw Length
    80 mm
  • Series
    C405
  • Weight
    16 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861086278
  • UPC_NO
    044861086278
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text