Motion
C405E-593
Keyless Locking Assembly - 5.9375 in Bore, 7.8740 in OD, 5.1180 in Length, Steel
MI ITEM #02771633
MFR #C405E-593
Price$1,862.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 5.9375 in Bore, 7.8740 in OD, 5.1180 in Length, Steel
MI ITEM #02771633
MFR #C405E-593

Mfr description
C405E-593 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,862.30/each

Specifications

Dimensions

  • Bore Diameter  
    5.9375 in
  • Coupling Length  
    5.1180 in
  • Length Through Bore  
    4.5670 in
  • Outside Diameter  
    7.8740 in
  • Screw Length
    90 mm
  • Screw Thread Size
    M14 x 90
  • Weight
    22 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861086605
  • Material
    Steel
  • Maximum Transmitted Torque
    56658 ft·lb
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861086605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)