Motion
C405E-643
Keyless Locking Assembly - 6.4375 in Bore, 8.8583 in OD, 6.4960 in Length, Steel
MI ITEM #02771635
MFR #C405E-643
Your Price$2,797.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 6.4375 in Bore, 8.8583 in OD, 6.4960 in Length, Steel
MI ITEM #02771635
MFR #C405E-643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,797.66/each(List $5,371.50)

Overview

Mfr description
C405E-643 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    79146 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    14
  • Screw Thread Size
    M16 x 110
  • Screw Length
    110 mm
  • Series
    C405
  • Weight
    40 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861086728
  • UPC_NO
    044861086728
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text