Motion
C733M-44
Keyless Locking Shrink Disc - 44 mm Bore, 80 mm OD, 1.1020 in Length, Steel
Mi Item #02771643
MFR #C733M-44
Price$168.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 44 mm Bore, 80 mm OD, 1.1020 in Length, Steel
Mi Item #02771643
MFR #C733M-44

Mfr description
C733M-44 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.91/each

Specifications

Dimensions

  • Bore Diameter  
    44 mm
  • Bore Size
    1.7320 in
  • Coupling Length  
    1.1020 in
  • Length Through Bore  
    0.9450 in
  • Outside Diameter  
    80 mm
  • Screw Length
    20 mm
  • Screw Size
    M6
  • Screw Thread Size
    M6
  • Weight
    1.373396 lbs

Details

  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084892
  • Material
    Steel
  • Maximum Transmitted Torque
    14815 ft-lbs
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • Torque Capacity
    694-1215 ft-lbs
  • UPC_NO
    044861084892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)