Motion
C733M-175
Keyless Standard Duty Shrink Disc - 175 mm Bore, 300 mm OD, 3.0710 in Length, Steel
MI ITEM #02771644
MFR #C733M-175
Price$2,298.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 175 mm Bore, 300 mm OD, 3.0710 in Length, Steel
MI ITEM #02771644
MFR #C733M-175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,298.06/each

Specifications

Dimensions

  • Bore Diameter  
    175 mm
  • Coupling Length  
    3.0710 in
  • Length Through Bore  
    2.6770 in
  • Outside Diameter  
    300 mm
  • Screw Length
    55 mm
  • Screw Thread Size
    M16
  • Weight
    48 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084212
  • Material
    Steel
  • Maximum Transmitted Torque
    189007 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • UPC_NO
    044861084212

Overview

Mfr description
C733M-175 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text