Motion
C733M-55
Keyless Standard Duty Shrink Disc - 55 mm Bore, 100 mm OD, 1.2990 in Length, Steel
MI ITEM #02771645
MFR #C733M-55
Your Price$212.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 55 mm Bore, 100 mm OD, 1.2990 in Length, Steel
MI ITEM #02771645
MFR #C733M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$212.20/each(List $475.31)

Overview

Mfr description
C733M-55 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    16522 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    8
  • Screw Thread Size
    M6
  • Screw Length
    25 mm
  • Series
    C733
  • Weight
    2.702694 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084625
  • UPC_NO
    044861084625
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text