Motion
C733M-62
Keyless Locking Shrink Disc - 62 mm Bore, 110 mm OD, 1.2990 in Length, Steel
Mi Item #02771646
MFR #C733M-62
Price$217.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 62 mm Bore, 110 mm OD, 1.2990 in Length, Steel
Mi Item #02771646
MFR #C733M-62

Mfr description
C733M-62 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.90/each

Specifications

Dimensions

  • Bore Diameter  
    62 mm
  • Bore Size
    2.4410 in
  • Coupling Length  
    1.2990 in
  • Length Through Bore  
    1.1420 in
  • Outside Diameter  
    110 mm
  • Screw Length
    25 mm
  • Screw Size
    M6 x 25
  • Screw Thread Size
    M6
  • Weight
    3.548562 lbs

Details

  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084670
  • Material
    Steel
  • Maximum Transmitted Torque
    23945 ft-lbs
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • Torque Capacity
    1746 ft-lbs to 2412 ft-lbs
  • UPC_NO
    044861084670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)