Motion
C733M-75
Keyless Standard Duty Shrink Disc - 75 mm Bore, 138 mm OD, 1.4290 in Length, Steel
MI ITEM #02771647
MFR #C733M-75
Price$355.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 75 mm Bore, 138 mm OD, 1.4290 in Length, Steel
MI ITEM #02771647
MFR #C733M-75

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$355.21/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Coupling Length  
    1.4290 in
  • Length Through Bore  
    1.2205 in
  • Outside Diameter  
    138 mm
  • Screw Length
    25 mm
  • Screw Thread Size
    M8
  • Weight
    5.156727 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084786
  • Material
    Steel
  • Maximum Transmitted Torque
    31714 ft-lbs
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • UPC_NO
    044861084786

Overview

Mfr description
C733M-75 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text